This product requires certification to purchase.

Commercial AC Flush Valve Power Adapter for Moen 8316AC Flush Valve

Moen

Commercial AC Flush Valve Power Adapter for Moen 8316AC Flush Valve

  • Fast #
  • Part #M104406
  • Item #3579594
  • Manufacturer Part #104406
3.9 out of 5 Customer Rating
Brand image
Moen

Commercial AC Flush Valve Power Adapter for Moen 8316AC Flush Valve

  • Fast #
  • Part #M104406
  • Item #3579594
  • Manufacturer Part #104406
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 16
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Authentic Moen replacement part
  • Ideal for repairing problematic plumbing fixtures without the need to replace them
  • Backed by Moen's One-Year Limited Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Neutrals
Color Finish Name:
Unfinished
GSA Approved:
No
Height:
2-3/4
IAPMO Listed:
No
UPC:
026508182444
WaterSense Labeled:
No
Width:
3-1/4