This product requires certification to purchase.

Commercial Angle Stop Repair Kit in Polished Chrome

Moen

Commercial Angle Stop Repair Kit in Polished Chrome

  • Fast #
  • Part #M104523
  • Item #3636069
  • Manufacturer Part #104523
4 out of 5 Customer Rating
Brand image
Moen

Commercial Angle Stop Repair Kit in Polished Chrome

  • Fast #
  • Part #M104523
  • Item #3636069
  • Manufacturer Part #104523
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 2016
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 1 year limited warranty
  • One year limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
No
Brand Model Compatibility:
Moen® 8310DF16 Toilet Flush Valve Kit
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
2-31/50
Height:
1-37/100
Material:
Brass
Product Type:
Valve Body
UL Listed:
No
UPC:
026508189221
WaterSense Labeled:
No
Width:
1-37/100