Solenoid Kit for Models 8310, 8312, 8314, 8310R16, 8310R35, 8312R10 and 8312R15
Commercial Solenoid Kit for Models 8310, 8312, 8314, 8310R16, 8310R35, 8312R10 and 8312R15
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 1680-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Solenoid coil kit
- Fits Moen commercial flush valves
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Limited 1 year warranty
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- Models 8310, 8312, 8314, 8310R16, 8310R35, 8312R10, 8312R15
- Collection:
- Commercial
- Depth:
- 2
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Height:
- 1-3/4
- Maximum Temperature:
- 160
- Product Type:
- Solenoid Kit
- UL Listed:
- No
- UPC:
- 026508155523
- WaterSense Labeled:
- No