Commercial Handle Lever in Polished Chrome
Commercial Handle Lever in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 3312-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement Commercial service kit
- Authentic Moen replacement part
- Designed for hassle-free installation
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 2-1/2
- Material:
- Brass
- Number of Handles:
- Two Handle
- Origin:
- Global
- Spout Height:
- 2-7/8
- Spout Reach:
- 4-1/2
- UPC:
- 026508160572
- WaterSense Labeled:
- No
- Width:
- 3