This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Classic Brushed Nickel

Moen

Commercial Single Handle Pressure Balancing Valve Trim in Classic Brushed Nickel

  • Fast #
  • Part #MUT8350CBN
  • Item #8927472
  • Manufacturer Part #UT8350CBN
3.6 out of 5 Customer Rating
Brand image
Moen

Commercial Single Handle Pressure Balancing Valve Trim in Classic Brushed Nickel

  • Fast #
  • Part #MUT8350CBN
  • Item #8927472
  • Manufacturer Part #UT8350CBN
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Classic Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 216
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Brushed Nickel finish provides a lightly brushed warm-grey metallic look
  • Required valve #3510, 3520, or 3570 sold separately
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited 5 Year Warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Commercial
Color Finish Category:
Nickel Tones
Color Finish Name:
Classic Brushed Nickel
Diameter:
6-1/2
Escutcheon Height:
6-1/2
Escutcheon Width:
6-1/2
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
2.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
UPC:
026508321133
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No