Set Screw for 8228F12 Double-Handle Widespread Lavatory Faucet
Commercial Set Screw for 8228F12 Double-Handle Widespread Lavatory Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- 1 year limited warranty
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 8228F12 Two Handle Widespread Lavatory Faucet
- Collection:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Screw
- GSA Approved:
- No
- Height:
- 1
- IAPMO Listed:
- No
- Length:
- 4-13/100
- MA Approved:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 026508212592
- WaterSense Labeled:
- No
- Width:
- 2-14/25