This product requires certification to purchase.

Single Function Hand Shower in Classic Brushed Nickel

Moen

Commercial Single Function Hand Shower in Classic Brushed Nickel

  • Fast #
  • Part #M52236GBM15CBN
  • Item #4503551
  • Manufacturer Part #52236GBM15CBN
5 out of 5 Customer Rating
Brand image
Moen

Commercial Single Function Hand Shower in Classic Brushed Nickel

  • Fast #
  • Part #M52236GBM15CBN
  • Item #4503551
  • Manufacturer Part #52236GBM15CBN
5 out of 5 Customer Rating

X Points

Color Finish Name: Classic Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 54
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Handheld shower includes integral double check valves for backflow protection
  • Single function with non-positive pause
  • Contains: hand-held shower, stainless steel, 1 1/2" dia. slide bar grab bar, drop ell, 69" metal hose and mounting hardware
  • Easy cleaning rubber nozzles
  • 36" Grab Bar
  • 69-Inch double swivel metal hose with vacuum breaker and drop ell
  • Limited 5 Year Warranty
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
BAA Compliant:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Commercial
Color Finish Category:
Nickel Tones
Color Finish Name:
Classic Brushed Nickel
Depth:
3-1/4
Faucet Mount:
Wall Mount
Hand Shower Diameter:
1-1/2
Hand Shower Flow Rate:
1.5
Height:
36
Hose Included:
Yes
Hose Length:
69
Pause Control:
No
Showerhead Function:
Single
Spray Type:
Full
UL Listed:
No
UPC:
026508237007
WaterSense Labeled:
Yes