Single Function Hand Shower in Classic Brushed Nickel
Commercial Single Function Hand Shower in Classic Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single-function spray pattern
- 1/2-inch IPS connection
- 1.75-gpm max hand held shower with non-positive pause function
- WaterSense certified
- Easy-clean nozzles
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- BAA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Coating:
- PVD
- Collection:
- Commercial
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Classic Brushed Nickel
- Depth:
- 1/2 in
- EPA Compliant:
- Yes
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 8-13/100 in
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Hardware Included:
- Yes
- Heat Rating:
- 160 °F
- Height:
- 8-13/100 in
- MA Approved -:
- Yes
- Maximum Temperature:
- 160
- Origin:
- Domestic
- Product Type:
- Custom Showering
- Showerhead Function:
- Single
- Style:
- Commercial
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 0.68 lb