This product requires certification to purchase.

Single Function Hand Shower in Polished Chrome

Moen

Commercial Single Function Hand Shower in Polished Chrome

  • Fast #
  • Part #MT9346
  • Item #5162633
  • Manufacturer Part #T9346
5 out of 5 Customer Rating
Brand image
Moen

Commercial Single Function Hand Shower in Polished Chrome

  • Fast #
  • Part #MT9346
  • Item #5162633
  • Manufacturer Part #T9346
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 48
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Designed to withstand heavy-use in Commercial and Industrial facilities
  • Valve not included. pair with the following: 8370HD, 8371HD, 8372HD, 8373HD, 8374HD, or 8375HD Brass Posi-Temp valve
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Posi-Temp valve (sold separately) helps maintain water pressure and temperature even when other water sources in the house are in use
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Handheld shower includes integral double check valves for backflow protection
  • 69" hose length
  • Limited 5 Year Warranty
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Commercial
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
7/8
Faucet Mount:
Ceiling Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Showerhead Flow Rate:
2.5
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
UL Listed:
No
UPC:
026508255544
Valve Body Material:
Brass
WaterSense Labeled:
Yes