Commercial Vandal Proof Aerator Accessory in Polished Chrome
Commercial Vandal Proof Aerator Accessory in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 0.5 gpm (1.9 L/min) max.
- Male connection type
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- 1 year limited warranty
Specifications
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- Male
- End Connections:
- Male
- Flow Rate:
- 0.5 gpm
- Material:
- Brass
- UPC:
- 026508165065