This product requires certification to purchase.

Connection 1-Hole Kd 3 In

Moen

Connection 1-Hole Kd 3 In

  • Fast #
  • Part #M103437
  • Item #1809543
  • Manufacturer Part #103437
3.7 out of 5 Customer Rating
Brand image
Moen

Connection 1-Hole Kd 3 In

  • Fast #
  • Part #M103437
  • Item #1809543
  • Manufacturer Part #103437
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6429
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Authentic Moen replacement part
  • Ideal for repairing problematic plumbing fixtures without the need to replace them
  • Backed by Moen's One-Year Limited Warranty
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
GSA Approved:
No
UPC:
026508074107
Width:
1-1/4