2 Robe Hook in Polished Chrome
Contemporary 2 Robe Hook in Polished Chrome
Product Details
Product Details
- Corrosion resistant
- Includes template and mounting hardware
- Stamped steel mounting bracket
- One year limited warranty
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Contemporary
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-3/4 in
- Height:
- 1-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-3/8 in
- Material:
- Zinc Alloy
- Mount Type:
- Concealed, Wall
- Number of Hooks:
- 2
- Projection:
- 1-3/4 in
- UPC:
- 034584090300