CHROME 18 SHOWER DOOR TOWEL BAR
Contemporary CHROME 18 SHOWER DOOR TOWEL BAR
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 720-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Contemporary
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Length:
- 18
- Mount Type:
- Wall
- Number of Bars:
- 1
- Type:
- MBP0218CH
- UPC:
- 034584042446