This product requires certification to purchase.

Control Box for Model S72003EVC, Model S72003EVSRS and Model S72003EVBL

Moen

Control Box for Model S72003EVC, Model S72003EVSRS and Model S72003EVBL

  • Fast #
  • Part #M201311
  • Item #9341854
  • Manufacturer Part #201311
4.1 out of 5 Customer Rating
Brand image
Moen

Control Box for Model S72003EVC, Model S72003EVSRS and Model S72003EVBL

  • Fast #
  • Part #M201311
  • Item #9341854
  • Manufacturer Part #201311
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 72
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Authentic Moen replacement part
  • Ideal for repairing problematic plumbing fixtures without the need to replace them
  • Backed by Moen's One-Year Limited Warranty
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Model S72003EVC, Model S72003EVSRS, Model S72003EVBL
Material:
Plastic
Maximum Temperature:
160
Pressure - Maximum:
100 psi
Spout Swivel:
360°
UPC:
026508329054