Control Model Direct Connect for Moen 8305, 8307
Control Model Direct Connect for Moen 8305, 8307
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 1680-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Genuine Moen product
- Single AC Transformer
- 110-Volt
- Armored 8' cord
- Is an optional accessory for the Moen AC powered exposed type flush valve
Specifications
- ADA Compliant:
- No
- Depth:
- 5-1/2
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- Moen
- Fits Model:
- 8305, 8307
- GSA Approved:
- No
- Height:
- 1-1/2
- MA Approved:
- Yes
- UL Listed:
- No
- UPC:
- 026508155493
- WaterSense Labeled:
- No
- Width:
- 2-2/5