This product requires certification to purchase.

Control Module for Moen 8310 Battery Powered Exposed Type Flush Valve

Moen

Control Module for Moen 8310 Battery Powered Exposed Type Flush Valve

  • Fast #
  • Part #M104334
  • Item #2924181
  • Manufacturer Part #104334
3.4 out of 5 Customer Rating
Brand image
Moen

Control Module for Moen 8310 Battery Powered Exposed Type Flush Valve

  • Fast #
  • Part #M104334
  • Item #2924181
  • Manufacturer Part #104334
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Input: 120V AC, 60 Hz, 60W
  • Output: 12V DC, 3A, Class 2 transformer
  • Input lead: 18-Gauge, 6-Foot long with plug end
  • Output lead: 18 gauge, 6-Feet pigtail for additional wiring
  • Size: 4-Inch wide by 4-3/4-Inch long
  • Requires Certification

Specifications

ADA Compliant:
No
Depth:
2-17/20
Faucet Part Type:
Repair Kit
Fits Brand:
Moen
Fits Model:
8310
GSA Approved:
No
Height:
19/25
IAPMO Listed:
No
MA Approved:
Yes
NSF Certified:
No
UL Listed:
No
UPC:
026508155479
WaterSense Labeled:
No
Width:
1-9/10