One Handle Single Function Bathtub & Shower Function in Chrome (Trim Only)
Conway™ One Handle Single Function Bathtub & Shower Function in Chrome (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 80-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Conway™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Trim Only:
- Yes
- Tub Spout Reach:
- 5-53/64 in
- Tub Spout Type:
- Diverter
- UPC:
- 026508269060
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes