Showerhead in Chrome
Conway Showerhead in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 180-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Conway
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Material:
- Plastic
- Faucet Mount:
- Shower Arm Mount
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Showerhead Flow Rate:
- 1.75 gpm
- UL Listed:
- No
- UPC:
- 026508270530
- WaterSense Labeled:
- No