This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

Moen

Conway™ Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #MWS84923
  • Item #7609380
  • Manufacturer Part #WS84923
4 out of 5 Customer Rating
Brand image
Moen

Conway™ Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #MWS84923
  • Item #7609380
  • Manufacturer Part #WS84923
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 96
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential, Commercial
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
1255
Collection:
Conway™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Type:
Lever
Height:
7-1/2 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
4-5/32 in
Spout Reach:
5-1/8 in
Trim Only:
No
UPC:
026508269084
WaterSense Labeled:
Yes
Width:
6 in