Single Function Showerhead in Brushed Chrome
Croma® Single Function Showerhead in Brushed Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 96-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Croma®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- Diameter:
- 2-1/2
- Faucet Connection Size:
- 1/2 in
- Showerhead Flow Rate:
- 2.5
- Showerhead Function:
- Single
- UPC:
- 026508154731
- WaterSense Labeled:
- No