This product requires certification to purchase.

Single Function Showerhead in Brushed Nickel

Moen

Croma® Single Function Showerhead in Brushed Nickel

  • Fast #
  • Part #M6300BN
  • Item #4081904
  • Manufacturer Part #6300BN
5 out of 5 Customer Rating
Brand image
Moen

Croma® Single Function Showerhead in Brushed Nickel

  • Fast #
  • Part #M6300BN
  • Item #4081904
  • Manufacturer Part #6300BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1296
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • 2-1/2" diameter spray head
  • One-function full spray
  • Limited lifetime warranty
  • Limited lifetime
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Croma®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-11/25 in
Diameter:
2-1/2 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Full
UL Listed:
No
UPC:
026508207574
WaterSense Labeled:
No