CSI Shower ROD WHSL 5 Stainless Steel Exp Kit
CSI Shower ROD WHSL 5 Stainless Steel Exp Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Thickness/Gauge 0.035 (20)
- Includes exposed screw chrome flanges
- Less faucet, drain assembly and supply
- Less mounting clips
Specifications
- ANSI:
- A112.18.1
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Diameter:
- 1 in
- Height:
- 2-1/4 in
- Length:
- 60 in
- Material:
- Aluminum
- NSF Certified:
- Yes
- Product Type:
- Accessories
- UPC:
- 034584484932