CSI SHWR ROD WHSL 6 ALUM AD KIT
CSI SHWR ROD WHSL 6 ALUM AD KIT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Green
Documents
Specifications
- ANSI:
- A112.18.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Height:
- 1-3/4
- Length:
- 74-1/2
- Material:
- Aluminum
- NSF Certified:
- Yes
- Product Type:
- Accessories
- Type:
- MOE546
- UPC:
- 034584484789
- Width:
- 1-3/4