*CVR* 1H 1H DECK PLT CP
*CVR* 1H 1H DECK PLT CP
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 840-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed Nickel finish provides a lightly brushed warm-grey metallic look
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Material:
- Metal
- Type:
- M161919
- UL Listed:
- Yes
- UPC:
- 026508233283