This product requires certification to purchase.

*CVR* 3/4 THERMOSTATIC SHWR ESC

Moen

*CVR* 3/4 THERMOSTATIC SHWR ESC

  • Fast #
  • Part #M168683
  • Item #4576847
  • Manufacturer Part #168683
5 out of 5 Customer Rating
Brand image
Moen

*CVR* 3/4 THERMOSTATIC SHWR ESC

  • Fast #
  • Part #M168683
  • Item #4576847
  • Manufacturer Part #168683
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 840
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Flow Rate:
1.5 gpm
Height:
3/4 in
Length:
7 in
Material:
Metal
UPC:
026508244005
Width:
7 in