*CVR* 3F DIV VLV PLSTR GRND
*CVR* 3F DIV VLV PLSTR GRND
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 4320-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Plaster Ground
- GSA Approved:
- No
- Height:
- 2-1/4
- Length:
- 2-1/2
- MA Approved:
- Yes
- UL Listed:
- No
- UPC:
- 026508202968
- Width:
- 2-1/2