*CVR* 4 HANDLE M-BITION 1H LAV CBN
*CVR* 4 HANDLE M-BITION 1H LAV CBN
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 2160-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Moen’s Bronzed Gold finish to add unique flair and warmth to your kitchen
- Moen's exclusive Power Boost technology offers a faster clean and faster fill with the push of a button
- Features Duralock quick connect system for easy installation. Designed to be installed through 1 or 3 holes.
- Complies with Americans with Disabilities Act (ADA) specifications
- Backed by Moen’s Limited Lifetime Warranty
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Classic Brushed Nickel
- Hardware Included:
- Yes
- Material:
- Metal
- UPC:
- 026508191354