*CVR* 5-1/2 SLOAN NIP
*CVR* 5-1/2 SLOAN NIP
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40 Pallet: 1918-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Replacement Commercial sensor eye/wires
- Authentic Moen replacement part
- Designed for hassle-free installation
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Length:
- 5-1/2 in
- Material:
- Metal
- UPC:
- 026508176764
- Width:
- 5-1/2 in