This product requires certification to purchase.

8 in. Shower Arm and Flange in Brushed Gold

Moen

S134 Series 8 in. Shower Arm and Flange in Brushed Gold

  • Fast #
  • Part #MS134BG
  • Item #9342020
  • Manufacturer Part #S134BG
5 out of 5 Customer Rating
Brand image
Moen

S134 Series 8 in. Shower Arm and Flange in Brushed Gold

  • Fast #
  • Part #MS134BG
  • Item #9342020
  • Manufacturer Part #S134BG
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
S134 Series
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Faucet Part Type:
Shower Arm
Fits Brand:
Moen
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
8
Material:
Metal, Brass
NSF Certified:
No
Shower Arm Reach:
7-1/2
UL Listed:
No
UPC:
026508328637
WaterSense Labeled:
No
Width:
2-1/2