*CVR* BIDET LIFT ROD BN
*CVR* BIDET LIFT ROD BN
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Height:
- 3/4
- Length:
- 13
- Type:
- M134404BN
- UPC:
- 026508168585
- Width:
- 8-1/2