*CVR* California Energy Commission Not Registered 2.5 GPM MDURA MOD POSI-3F
*CVR* California Energy Commission Not Registered 2.5 GPM MDURA MOD POSI-3F
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 49-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Heavy-duty Brass single handle tub/shower cartridge
- The Brass valve (sold separately) directs water flow to multiple showering functions; install with Posi-Temp® pressure balancing control valve to maintain water temperature control in the shower
- Handheld shower includes integral double check valves for backflow protection
- Single function with non-positive pause
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- BAA Compliant:
- Yes
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 5-22/25
- Faucet Connection Size:
- 1/2 in
- Faucet Valve Type:
- 1222™ Duralast™ Cartridge
- GSA Approved:
- No
- Handle Type:
- Lever
- Hose Length:
- 69
- Length:
- 24
- Showerhead Function:
- Single
- Spray Type:
- Full
- Type:
- Tub and Shower Faucets & Trim
- UL Listed:
- No
- UPC:
- 026508257357
- Valve Body Material:
- Brass
- WaterSense Labeled:
- No
- Width:
- 2-1/2