*CVR* CART NUT CHR
*CVR* CART NUT CHR
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 18 Pallet: 3780-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Height:
- 591/1000 in
- Length:
- 1-23/40 in
- UPC:
- 026508178850
- Width:
- 1-23/40 in