This product requires certification to purchase.

*CVR* CCY 1.2 WM SPT KIT CP

Moen

*CVR* CCY 1.2 WM SPT KIT CP

  • Fast #
  • Part #M163053
  • Item #4381646
  • Manufacturer Part #163053
5 out of 5 Customer Rating
Brand image
Moen

*CVR* CCY 1.2 WM SPT KIT CP

  • Fast #
  • Part #M163053
  • Item #4381646
  • Manufacturer Part #163053
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 576
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • This product is changing flow rate to adhere to california requirements. product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with california energy commission requirements based on date of manufacture. difference in the flow rates is negligible.
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Flow Rate:
1.2 gpm
Material:
Metal
Type:
M163053
UPC:
026508233764