This product requires certification to purchase.

Single Function Hand Shower in Brushed Gold

Moen

S3880EP Series Single Function Hand Shower in Brushed Gold

  • Fast #
  • Part #MS3880EPBG
  • Item #9342032
  • Manufacturer Part #S3880EPBG
5 out of 5 Customer Rating
Brand image
Moen

S3880EP Series Single Function Hand Shower in Brushed Gold

  • Fast #
  • Part #MS3880EPBG
  • Item #9342032
  • Manufacturer Part #S3880EPBG
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 96
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Brushed gold finish pairs rich, warm tones with lush texturing for a timeless finish
  • 1" diameter spray head
  • Full spray
  • Included slide bar makes it easy to adjust the handheld shower height, drop all handheld showerhead sold separately
  • Meets EPA WaterSense® criteria to conserve water without sacrificing performance
  • Backed by Moen's limited lifetime warranty
  • LifeShine® finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1014
CEC Compliant:
For Sale in CA
Collection:
S3880EP Series
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Depth:
2
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Faucet Valve Type:
Double Check Valve
Hand Shower Diameter:
1
Hand Shower Flow Rate:
1.75
Height:
30-63/100
Hose Included:
Yes
Hose Length:
69
Showerhead Function:
Single
Slide Bar Height:
30-5/8
Spray Type:
Full
UPC:
026508318997
WaterSense Labeled:
Yes