This product requires certification to purchase.

*CVR* CCY LF 1.5 SRST 1HDL HI ARC K

Moen

Caris *CVR* CCY LF 1.5 SRST 1HDL HI ARC K

  • Fast #
  • Part #M87402SRS
  • Item #7609471
  • Manufacturer Part #87402SRS
4.1 out of 5 Customer Rating
Brand image
Moen

Caris *CVR* CCY LF 1.5 SRST 1HDL HI ARC K

  • Fast #
  • Part #M87402SRS
  • Item #7609471
  • Manufacturer Part #87402SRS
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 2 Pallet: 60
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Spot Resist(tm) stainless finish resists fingerprints and water spots for a cleaner looking kitchen
  • Power Clean(tm) spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean(tm) technology.
  • equipped with the Reflex(TM) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • one-handle lever handle makes it easy to adjust the water
  • aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning; pause function lets you conveniently stop water flow from the spray head
  • soap/lotion dispenser included
  • standard design mounts on the sink or countertop
  • limited lifetime warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Caris
Color Finish Category:
Nickel Tones
Color Finish Name:
Spot Resist Stainless
Deck Plate Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
15-87/100
Faucet Mount:
Deck Mount
Faucet Valve Type:
Cartridge
Flow Rate:
1.5 gpm
Handle Included:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
9-1/4
Spout Reach:
7-17/25
Supply Lines Included:
Yes
Type:
M87402SRS
UPC:
026508275870