This product requires certification to purchase.

Kitchen Faucet in Spot Resist Stainless

Moen

Bexley™ Kitchen Faucet in Spot Resist Stainless

  • Fast #
  • Part #M87403SRS
  • Item #7609356
  • Manufacturer Part #87403SRS
3.3 out of 5 Customer Rating
Brand image
Moen

Bexley™ Kitchen Faucet in Spot Resist Stainless

  • Fast #
  • Part #M87403SRS
  • Item #7609356
  • Manufacturer Part #87403SRS
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 2 Pallet: 96
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Spot Resist™ stainless finish resists fingerprints and water spots for a cleaner looking kitchen
  • Features Duralock™ quick connect system for easy installation
  • Two-handle
  • Lever handle makes it easy to adjust the water
  • Includes side spray hose for convenient, flexible cleaning at the sink
  • Powerful rinse for heavy-duty cleaning
  • Standard design mounts on the sink or countertop
  • Limited lifetime warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B-125.1
Collection:
Bexley™
Color Finish Category:
Stainless Steel
Color Finish Name:
Spot Resist Stainless
Faucet Connection Size:
1/2 in
Faucet Height:
13-3/4
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Type:
Lever
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Side Spray:
Yes
Spout Height:
11-3/100
Spout Reach:
9-31/50
Spout Type:
High Arc
Supply Lines Included:
Yes
UPC:
026508275856