*CVR* DECK PLATE
*CVR* DECK PLATE
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 840-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Kitchen faucet sprayer for use with quick connect faucets
- Hardware included
- Moen genuine part
- Ideal for repairing problematic faucets instead of replacing them
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Spot Resist Brushed Nickel
- Faucet Part Type:
- Deck Plate
- Hardware Included:
- Yes
- UPC:
- 026508259016