*CVR* DOME BLS
*CVR* DOME BLS
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Stainless Steel
- Hardware Included:
- Yes
- Type:
- M160660BLS
- UPC:
- 026508314173