*CVR* DOME KIT
*CVR* DOME KIT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 504-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Spot Resist™ Stainless finish resists fingerprints and water spots for a cleaner looking kitchen
- Two-handle lever handle makes it easy to adjust the water
- Limited lifetime warranty
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Spot Resist Stainless
- Faucet Part Type:
- Dome
- Hardware Included:
- Yes
- Tub Spout Reach:
- 1 in
- UPC:
- 026508317631