*CVR* DOME
*CVR* DOME
Package Quantity Info:
Each: 1 Case: 15 Pallet: 360-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Spot Resist Brushed Nickel finish resists fingerprints and water spots for a cleaner looking bath
- 3-3/4" diameter spray head wall mount
- Five-function downpour; rinse; the drench spray function offers soft yet heavy rinse which is perfect for bathing kids or pets; massage; wide coverage
- Limited lifetime warranty
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Hardware Included:
- Yes
- Type:
- M200778NL
- UPC:
- 026508331422