*CVR* ESC SCRW
*CVR* ESC SCRW
Package Quantity Info:
Each: 1 Case: 250 Pallet: 10500-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Hardware Included:
- Yes
- Type:
- M163BL
- UPC:
- 026508326770