This product requires certification to purchase.

*CVR* ESCT SHR VIS HHH NL

Moen

*CVR* ESCT SHR VIS HHH NL

  • Fast #
  • Part #M1411NL
  • Item #1808927
  • Manufacturer Part #1411NL
5 out of 5 Customer Rating
Brand image
Moen

*CVR* ESCT SHR VIS HHH NL

  • Fast #
  • Part #M1411NL
  • Item #1808927
  • Manufacturer Part #1411NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Authentic Moen replacement part
  • Ideal for repairing problematic plumbing fixtures without the need to replace them
  • Backed by Moen's One-Year Limited Warranty
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel
Height:
1-37/100
Length:
8-31/50
Type:
M1411NL
UPC:
026508085547
Width:
5-3/25