*CVR* EXC, CBN
*CVR* EXC, CBN
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 840-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Oil Rubbed Bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Classic Brushed Nickel
- Height:
- 1
- Hose Length:
- 69
- Length:
- 11-1/2
- Material:
- Metal
- Spout Reach:
- 6
- Type:
- M163128CBN
- UPC:
- 026508239865
- WaterSense Labeled:
- No
- Width:
- 7-1/2