1 in. Handle Extension Kit for GENTA™ T2401BL
1 in. Handle Extension Kit for GENTA™ T2401BL
Package Quantity Info:
Each: 1 Case: 25 Pallet: 2700-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Matte black finish is the perfect complement to modern spaces
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- GENTA™ T2401BL
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Handle Extension Kit
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed:
- No
- Length:
- 1
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 026508326756
- WaterSense Labeled:
- No