Multi Function Hand Shower in Matte Black (Shower Hose Sold Separately)
Multi Function Hand Shower in Matte Black (Shower Hose Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 240-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1014
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Material:
- Plastic
- Hand Shower Diameter:
- 5-1/2
- Hand Shower Flow Rate:
- 1.75
- Height:
- 11
- Hose Included:
- No
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Downpour, Massage, Relaxing Massage, Rinse, Soothing Massage, Wide Coverage
- UL Listed:
- No
- UPC:
- 026508324745
- WaterSense Labeled:
- No