*CVR* HDW MTG CHT BDT LIFT ROD
*CVR* HDW MTG CHT BDT LIFT ROD
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Polished Nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
- Genuine Moen part designed to make every day a bit easier
- IPS: 1/2-inch IPS Connection
- Designed for hassle-free installation
- Backed by Moen’s Limited Lifetime Warranty
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Type:
- M98079
- UPC:
- 026508044766