Backing Plate for RIZON™ UT2811, UT2812EP, UT2812NH, UT2813EP and UT2813NH
Backing Plate for RIZON™ UT2811, UT2812EP, UT2812NH, UT2813EP and UT2813NH
Package Quantity Info:
Each: 1 Case: 12 Pallet: 1296-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- RIZON™ UT2811, UT2812EP, UT2812NH, UT2813EP, UT2813NH
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Backing Plate
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 026508331101
- WaterSense Labeled:
- No