This product requires certification to purchase.

Hardware Kit for Rizon™ UT2811, UT2812EP and UT2813EP

Moen

Hardware Kit for Rizon™ UT2811, UT2812EP and UT2813EP

  • Fast #
  • Part #MOE200766
  • Item #9342347
  • Manufacturer Part #200766
5 out of 5 Customer Rating
Brand image
Moen

Hardware Kit for Rizon™ UT2811, UT2812EP and UT2813EP

  • Fast #
  • Part #MOE200766
  • Item #9342347
  • Manufacturer Part #200766
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 20 Pallet: 840
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
RIZON™ UT2811, UT2812EP, UT2813EP
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Hardware Kit
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed:
No
NSF Certified:
No
UL Listed:
No
UPC:
026508331125
WaterSense Labeled:
No