*CVR* LIFT ROD F/ *KINGSL
*CVR* LIFT ROD F/ *KINGSL
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 504-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Height:
- 31/50 in
- Length:
- 10-4/5 in
- UPC:
- 026508134115
- Width:
- 7-3/10 in