Lift Rod in Matte Black
Lift Rod in Matte Black
Package Quantity Info:
Each: 1 Case: 12 Pallet: 504-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Matte black finish is the perfect complement to modern spaces
Documents
Specifications
- Brand Model Compatibility:
- GLYDE™ 6172BL
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- IAPMO Listed:
- No
- Product Type:
- Lift Rod
- UPC:
- 026508326787